Shop All Compressor Oil
Petrochem
Compressor Oil, 5 gal., Pail, Mineral Oil
Mfr # PETRO-COMP 68-005
Zoro # G3848260
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Mineral Oil
- Size 5 gal
- Container Type Pail
Product Information
- Brand Petrochem
- MFR # PETRO-COMP 68-005
- Zoro # G3848260
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Mineral Oil |
Container Type | Pail |
SAE Grade | 20 |
ISO Viscosity Grade | 68 |
Flash Point | 470 Degrees F (243 Degrees C) |
Temp. Range | -38 Degrees to 470 Degrees F |
Application | An ISO 68 Viscosity Grade Hydraulic Fluid for Food Processing Applications |
Viscosity @ 100C | 8.5 cSt |
Standards | ASTM |
Viscosity @ 40C | 66 cSt |
Pour Point | -38 Degrees C |
Viscosity Index | 99 |
Four-Ball Wear | 0.60mm |
Series | Petro-Comp |
Maximum Operating Temperature | 470 Degrees F |
Minimum Operating Temperature | -38 Degrees F |
For Use With | Rotary Screw, Vane and Reciprocating Air Compressors |
Odor | Mild |
Color | Clear |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Grade 20, ISO Viscosity Grade 68, Viscosity Index 99, Flash Point 470 Degrees F, Food Grade No, Series Petro-Comp, Application Food Processing, Viscosity @ 40C 66 cSt, Viscosity @ 100C 8.5 cSt, Maximum Operating Temperature 470 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-31)
- GATES Signal Call Hose, 28681 (28681)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507A)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-COOLANT 46-001)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 46 5 Gal Pail (205542)
- Petrochem Air Compressors