Shop All Compressor Oil
Petrochem
Compressor Oil, 1gal, Jug, Polyalphaolefin
Mfr # SYNCOMP PAO-32-001
Zoro # G3881879
original price:
$133.99
25% off
new price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type jug
Product Information
- Brand Petrochem
- MFR # SYNCOMP PAO-32-001
- Zoro # G3881879
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 10, ISO Viscosity Grade 32, Viscosity Index 126, Flash Point 490 Degrees F, Food Grade No, Series Syncomp PAO-32, Application Air-Oilers, Air-Tools, Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame (5K46KN4085X)
- BOSTITCH Compressor and Brad Nailer Combo Kit (BTFP1KIT)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 100-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (SYN-COMP D-100-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 46-001)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 460 5 Gal Pail (205548)
- Petrochem Air Compressors