Shop All Degreasers
Petrochem
Cleaner/Degreaser, 1 Gal Jug, Liquid, Pink
Mfr # SC-2430
Zoro # G2046931
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Degreaser Application Facility Maintenance
- Fragrance citrus
Product Information
- Brand Petrochem
- MFR # SC-2430
- Zoro # G2046931
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:30 to 1:50, Cleaner Form Liquid, VOC Content 5 Percent, Nonflammable No, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Chlorinated, Application Facility Maintenance, pH Value Alkaline, pH Level 12, NSF Rated, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range Low VOC, NSF Rating A1, C1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener, Manadrin Orange, PK12 (FG402408)
- HOSPECO 24" Snap On Dust Mop Handle, Aluminum (2505-SPH-ERPS-EA)
- KIMBERLY-CLARK PROFESSIONAL Essential Perforated Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (04142)
- TORK Mechanical Hand Towel Roll Dispenser, H80 System, 12.32 x 9.32 x 15.95, Black (772828)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- ZEP Degreaser, 40 lb Bottle, Powder, Light Tan (48237)
- SPARTAN CHEMICAL Tough on Grease 5 Gallon Industrial Degreaser (203405)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid (BWK47612EA)
- SIMPLE GREEN Coil Cleaner, White, 30 oz. (0110101204032)
- SUNSHINE MAKERS CLEANER, SIMPLE GREEN 1GAL (13005EA)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (06420)
- Petrochem Degreasers