Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE
Mfr # HYSN FGH-68-055
Zoro # G3535524
product price: $4,531.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,531.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Container Style Drum
- ISO Viscosity Grade 68
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # HYSN FGH-68-055
- Zoro # G3535524
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Description
Synthetic Hydraulic Lubricant, Food Grade, 55 Gal., SAE Grade 20w, Viscosity Index 134, ISO Viscosity Grade 68, Viscosity 329 SUS @ 100 F, Viscosity 59.2 SUS @ 200 F, Temp. Range -50 to 580 F, Flash Point 485 F, Pour Point -50 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 252 C, Pour Point -45 C, Viscosity 64.2 cSt @ 40 C, Viscosity 9.73 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Molded Notch V-Belt, Ax29 (AX29)
- SHARK INDUSTRIES Large Drum Silencer Band (A5290)
- DB ELECTRICAL Starter For John Deere Re504245 Re506103 228000-9150 19872; Snd0714 (410-52412)
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (WO FG-68-005)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000501)
- Petrochem Automotive Hydraulic Oil