Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20 SAE
Mfr # WO FG-68-055
Zoro # G3848181
product price: $2,300.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,300.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Container Style Drum
- ISO Viscosity Grade 68
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # WO FG-68-055
- Zoro # G3848181
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Type | Drum |
Container Style | Drum |
ISO Viscosity Grade | 68 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 20 |
Specific Gravity | 0.845 |
Pour Point | -1 Degrees F |
Base | Mineral Oil |
Lubricant NSF Rating | H1 Food Grade |
Color | Clear |
Four-Ball Wear | Not Specified |
Timken OK Load | Not Specified |
Standards | NF Approved, USP Approved |
Flash Point | 428 Degrees F |
Application | For Gear Systems Operating in the Food Processing Industries |
Sub-Category | Food Safe Lubricants |
SAE Viscosity Grade | 20 |
Description
Mineral Hydraulic Oil,55 gal.,Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO PROD CO Reflectors Cdrf-3 Blue Nail-On (CDRF-3 BLUE)
- ATD TOOLS ATD Tools ATD-5125 Brake Bleeder Tank (ATD-5125)
- SEACHOICE Horizontal Mount Zamak Bi-Color Bow Light, 2-3/4" Lx 2-1/2" Wx1-3/8" H (4981)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOOSAFE FMO 32-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (WO FG-68-005)
- D-A LUBRICANT CO D-A WearGuard FOOD GRADE HYDRAULIC OIL D-A FQH WO - 5 Gallon Pail (IP71818)
- Petrochem Automotive Hydraulic Oil