Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 15W SAE
Mfr # FOODSAFE HYDRAULIC FG-46-055
Zoro # G9857741
product price: $3,251.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,251.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 46
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # FOODSAFE HYDRAULIC FG-46-055
- Zoro # G9857741
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Description
Semi-Synthetic Hydraulic Lubricant, Food Grade, 55 Gal., SAE Grade 15w, Viscosity Index 101, ISO Viscosity Grade 46, Viscosity 216 SUS @ 100 F, Viscosity 47.7 SUS @ 200 F, Temp. Range 5 to 475 F, Flash Point 445 F, Pour Point 5 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, Pour Point -15 C, Viscosity 42 cSt @ 40 C, Viscosity 6.41 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SPARK TESTER INLINE (LI20610)
- APACHE 1X5 Hyd Return Line (98392250)
- WIX FILTERS Air Filter, 42546 (42546)
- WESTLEYS Black Magic Bleche-White Tire Cleaner 32 oz (120066)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 220 ISO Viscosity, 50 SAE (FMO 220-001)
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 68 - 5 Gallon Metal Pail (54739)
- Petrochem Automotive Hydraulic Oil