Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 320 ISO Viscosity, Not Specified SAE
Mfr # FMO 320-055
Zoro # G3848111
product price: $2,795.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,795.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 320
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # FMO 320-055
- Zoro # G3848111
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Drum |
Container Type | Drum |
ISO Viscosity Grade | 320 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | Not Specified |
Viscosity Index | 101 |
Base | Mineral Oil |
Four-Ball Wear | 0.45 mm |
Specific Gravity | 0.88 |
Timken OK Load | Not Specified |
Standards | NSF H-1 |
Color | Clear |
Application | Bearings, Blowers, Enclosed Gearboxes, Heavy Duty Chains, Slideways and Guide Post |
Flash Point | 449 Degrees F |
Lubricant NSF Rating | H1 Food Grade |
Sub-Category | Food Safe Lubricants |
Pour Point | 11 Degrees F |
Series | FMO |
Product Type | Hydraulic Oil |
Description
Hydraulic Oil,55 gal.,Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART RAGS Box Microfiber Rags Blue, 50PK (M950B)
- CARVER COVERS Bimini Top 60" Replacement Hold-Down Straps w/Single Snap-Hook, PK4 (62060)
- AUTO VENTSHADE 20-C EXPLORER AEROSKIN CHROME (622174)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47020)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-055)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 320 ISO Viscosity, Not Specified SAE (FMO 320-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1200207)
- Petrochem Automotive Hydraulic Oil