Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30 SAE
Mfr # FMO 100-055
Zoro # G3848139
product price: $2,860.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,860.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 100
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # FMO 100-055
- Zoro # G3848139
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Drum |
Container Type | Drum |
ISO Viscosity Grade | 100 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 30 |
Viscosity Index | 112 |
Application | Angelus Seamers, Bearings, Blowers, Chains, Enclosed Gearboxes, Guide Post, Hydraulic Systems, Light Duty Air Compressors, Pneumatic Lubricators, Slideways, Vacuum Pumps |
Four-Ball Wear | 0.44 mm |
Sub-Category | Food Safe Lubricants |
Specific Gravity | 0.845 |
Pour Point | 16 Degrees F |
Base | Mineral Oil |
Flash Point | 449 Degrees F |
Color | Clear |
Timken OK Load | Not Specified |
Standards | NSF H-1 |
Lubricant NSF Rating | H1 Food Grade |
Series | FMO |
Product Type | Hydraulic Oil |
SAE Viscosity Grade | 30 |
Description
Hydraulic Oil,55 gal.,Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Windshield Wiper Huggies, Chrome, PK2 (V-9009)
- STRONG ARM Universal Lift Support, 4464 (4464)
- SKF Shaft Seal, 1-3/4 x 2-39/64 x 5/16", CRW1, NBR (17442)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (53662)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOOSAFE FMO 32-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 220 ISO Viscosity, 50 SAE (FMO 220-001)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- BN PRODUCTS USA 1 qt Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (BN7356)
- Petrochem Automotive Hydraulic Oil