Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE
Mfr # FMO 46-001
Zoro # G3881958
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Jug
- ISO Viscosity Grade 46
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # FMO 46-001
- Zoro # G3881958
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Type | Pail |
Container Style | Jug |
ISO Viscosity Grade | 46 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 15W |
Lubricant NSF Rating | H1 Food Grade |
Application | Bearings, Blowers, Chains, Enclosed Gearboxes, Hydraulic Systems, Light Duty Air Compressors, Pneumatic Lubricators, Slideways, Vacuum Pumps |
Flash Point | 420 Degrees F |
Four-Ball Wear | 0.46 mm |
Pour Point | 10 Degrees F |
Standards | NSF H-1 |
Specific Gravity | 0.845 |
Color | Clear |
Series | FMO |
Viscosity Index | 108 |
SAE Viscosity Grade | 15W |
Environmentally Acceptable Lubricant | Yes |
Product Type | Hydraulic Oil |
Minimum Operating Temperature | 10 Degrees F |
Maximum Operating Temperature | 420 Degrees F |
Description
Hydraulic Oil,1 gal.,Pail,ISO 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-65002 (355-65002)
- COLE HERSEE Continuous Duty Reversing Solenoid - 12V DPDT (24450-BP)
- ACDELCO Filter Asm-Oil (Pf64), Pf64 (PF64)
- GROTE Gladhand, Emergency, Red, Filter Screen (81-0001-RS)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-055)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000503)
- Petrochem Automotive Hydraulic Oil