Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30 SAE
Mfr # WO FG-100-005
Zoro # G3848400
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Pail
- ISO Viscosity Grade 100
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # WO FG-100-005
- Zoro # G3848400
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Type | Pail |
Container Style | Pail |
ISO Viscosity Grade | 100 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 30 |
Specific Gravity | 0.845 |
Flash Point | 232 Degrees C |
Sub-Category | Food Safe Lubricants |
Color | Clear |
Standards | NF Approved, USP Approved |
Base | Mineral Oil |
Lubricant NSF Rating | H1 Food Grade |
Pour Point | 20 Degrees F |
Application | For Gear Systems Operating in the Food Processing Industries |
Series | White Oil FG |
Minimum Operating Temperature | 20 Degrees F |
Maximum Operating Temperature | 450 Degrees F |
Environmentally Acceptable Lubricant | Yes |
Product Type | Hydraulic Oil |
SAE Viscosity Grade | 30 |
Description
Mineral Hydraulic Oil,5 gal.,Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 30' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Yellow (DOTC2 2 x 30-Y)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- LUMAPRO Miniature Lamp, 9007, 55/65W, T4 5/8, 12.8V (9007)
- GATES Radiator Coolant Hose 2002-2006 Mini Cooper 1.6L, 23290 (23290)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- VALVOLINE 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (VV040)
- Petrochem Automotive Hydraulic Oil