Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30 SAE
Mfr # FOODSAFE HYDRAULIC FG-100-005
Zoro # G5919785
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 100
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # FOODSAFE HYDRAULIC FG-100-005
- Zoro # G5919785
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Semi-Synthetic Hydraulic Lubricant, Food Grade, 5 Gal., SAE Grade 30, Viscosity Index 100, ISO Viscosity Grade 100, Viscosity 505 SUS @ 100 F, Viscosity 64.4 SUS @ 200 F, Temp. Range 5 to 475 F, Flash Point 445 F, Pour Point 5 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, Pour Point -21 C, Viscosity 97.2 cSt @ 40 C, Viscosity 11.14 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 3/4" Bronze In-Line Check Valve (CV-75)
- VELVAC Adjustable Arm Tubing (747070)
- BRANICK (922046) - TOP SEAL - PART-EA (BI006-034)
- GROCO 2" Strainer 304 SS Basket (ARG-2000-S BSPP)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-055)
- SUPER LUBE Fire Resistant Hydraulic Fluid, 1 gal. (86010)
- Petrochem Automotive Hydraulic Oil