Shop All Automotive Hydraulic Oil
Petrochem
1 gal Pail, Hydraulic Oil, 220 ISO Viscosity, 50 SAE
Mfr # FMO 220-001
Zoro # G3881921
original price:
$99.06
15% off
new price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Style Jug
- Container Type Jug
- ISO Viscosity Grade 220
- NSF Rating H1 Food Grade
Product Information
- Brand Petrochem
- MFR # FMO 220-001
- Zoro # G3881921
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Jug |
Container Type | Jug |
ISO Viscosity Grade | 220 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 50 |
Application | Bearings, Blowers, Enclosed Gearboxes, Heavy Duty Chains, Slideways and Guide Post |
Four-Ball Wear | 0.45 mm |
Lubricant NSF Rating | H1 Food Grade |
Standards | NSF H-1 |
Color | Clear |
Flash Point | 450 Degrees F |
Specific Gravity | 0.845 |
Pour Point | 10 Degrees F |
Series | FMO |
Viscosity Index | 104 |
Maximum Operating Temperature | 450 Degrees F |
Product Type | Hydraulic Oil |
SAE Viscosity Grade | 50 |
Environmentally Acceptable Lubricant | Yes |
Minimum Operating Temperature | 10 Degrees F |
Description
Hydraulic Oil, 1 galon jug, ISO 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P550464, HYD FLTR (P550464)
- VELVAC Deep Adapter Box - Bottom Entry (055041)
- ZEROSTART Silicone Pad, Adhesive - 80W, 12 Vdc, 6.7A - 1-1/2in. 4 Cm X 8in. 20 Cm (3400071)
- PRIME-LINE WORKPRO W004575 Rotary Tool Accessory Kit, Cutting and Sanding Disks Single Pack (W004575)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- RENEWABLE LUBRICANTS 1 qt Bottle, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81631)
- Petrochem Automotive Hydraulic Oil