Shop All Hub, Circulating & Gear Oils
Petrochem
1 gal Gear Oil Can 680 ISO Viscosity, 140 SAE, Clear
Mfr # FOODSAFE GEAR FG-680-001
Zoro # G3542061
original price:
$124.15
8% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140
- Container Size 1 gal
- ISO Viscosity Grade 680
- Base Oil Semi-Synthetic
- Series GEAR
Product Information
- Brand Petrochem
- MFR # FOODSAFE GEAR FG-680-001
- Zoro # G3542061
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Semi-Synthetic Gear Lubricant, Food Grade, 1 Gal., SAE Grade 140, Viscosity Index 136, ISO Viscosity Grade 680, Temp. Range -6 to 490 F, Flash Point 460 F, Pour Point -6 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 238 C, Pour Point -21 C, Viscosity 700 cSt @ 40 C, Viscosity 54.3 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1320 (15520)
- BUYERS PRODUCTS Truck Box, Black, 14" H, 14 Gauge (1703300)
- VALLEY INDUSTRIES Valve 3/8 Hb X 3/8 Hb 2Pack (PBV-38HB-CSK)
- STANDARD IGNITION Ignition Lock Cylinder, Us-536L (US-536L)
- PETROCHEM 1 gal Gear Oil Can 150 ISO Viscosity, 85W SAE, Clear (FOODSAFE GEAR FG-150-001)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Clear (FOODSAFE GEAR FG-320-001)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-001)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Clear, Straw (GEARSYN EP-220-001)
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- PETROCHEM 1 gal Gear Oil Can 460 ISO Viscosity, 140 SAE, Bright and Clear (GEARSYN FGG-460-001)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 46 5 Gal Pail (405177)
- Petrochem Hub, Circulating & Gear Oils