Shop All Hub, Circulating & Gear Oils
Petrochem
1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Clear, Straw
Mfr # GEARSYN EP-220-001
Zoro # G3542271
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90
- Container Size 1 gal
- ISO Viscosity Grade 220
- Base Oil Synthetic
- Base Full Synthetic
Product Information
- Brand Petrochem
- MFR # GEARSYN EP-220-001
- Zoro # G3542271
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Synthetic Gear Lubricant, Size 1 gal., SAE Grade 90, Viscosity Index 134, ISO Viscosity Grade 220, Temp. Range -45 to 500 F, Flash Point (F) 430, Pour Point (F) -45, Provides Oxidation Stability, Rust, Corrosion Protection and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, NSF H-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1979)
- JENSEN 12V Power Adapter (DCCIG09)
- GATES Pressure Line Power Steering Assembly, 352495 (352495)
- QUICKCABLE S/T Bolt, 3/8", 16 X 13/32", PK10 (6703-010)
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- PETROCHEM 5 gal Gear Oil Pail 150 ISO Viscosity, 40 SAE, White (FOODSAFE FMO 150-005)
- PETROCHEM 1 gal Gear Oil Can 460 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-460-001)
- PETROCHEM 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Clear (GEARSYN FGG-220-005)
- PETROCHEM 1 gal Gear Oil Can 680 ISO Viscosity, 140 SAE, Clear (FOODSAFE GEAR FG-680-001)
- PETROCHEM 1 gal Gear Oil Can 150 ISO Viscosity, 85W SAE, Clear (FOODSAFE GEAR FG-150-001)
- LUCAS OIL Sae 80W-90 Gear Oil, 1x1/5 gal Pail (10066)
- Petrochem Hub, Circulating & Gear Oils