Shop All High Visibility Pants
Petra Roc Inc
Petra Roc Waterproof Reflective Leggings Quick Closure, ANSI Class E, Hi-Viz Orange, OSFA, OOG-CE
Mfr # OOG-CE
Zoro # G304953900
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # OOG-CE
- Zoro # G304953900
- Country of Origin China
- Category High Visibility Pants
Description
Petra roc waterproof reflective leggings quick closure, ansi class e, hi-viz orange, osfa, oog-ce features: meets ansi class e standards meets ansi class 3 when worn with an ansi class 2 vest. 2" 360o ansi level 2 silver reflective stripes drawstring closures on top/bottom & 3 adjustable hook and loop closures to ensure a secure fit. size: universal available colors: lime (log-ce), orange (oog-ce)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.0, Clear, Polycarbonate (6PPC0)
- MASTER LOCK Ball Valve Lockout, Clamp On, Adjustable (S3080)
- MASTER LOCK Key Tags Rect Plstc Bg20 (7117D)
- LYLE Emergency Room Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1806-HI_18x12 (T1-1806-HI_18x12)
- PETRA ROC INC Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, 3XL (LBIP-CE-3X)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- TINGLEY Icon LTE Hi-Vis Pants, 40" to 42" Waist Size (P27122)
- 2W INTERNATIONAL Lime High Viz Rain Pants, 4X-Large (739C-E 4XL)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, Large (737C-E L)
- Petra Roc Inc Workwear and Protective Clothing