Shop All High Visibility Coveralls
Petra Roc Inc
Petra Roc Waterproof Quilted Thermal Bib Rain Pants, ANSI/ISEA Class E, Lime/Black, L, LQBBIP-CE-L
Mfr # LQBBIP-CE-L
Zoro # G404953985
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # LQBBIP-CE-L
- Zoro # G404953985
- Country of Origin China
- Category High Visibility Coveralls
Description
Petra roc waterproof quilted thermal bib rain pants, ansi/isea class e, lime/black, l, lqbbip-ce-l features: polyester 300d oxford with waterproof pu coating sewn in quilted thermal liner meets ansi class e standard with 2" wide reflective stripes adjustable elastic suspenders with quick release buckles. Single snap fly. adjustable zippers on ankles for safety & comfort black bottom design to reduce the staining one zipped cargo pocket on the bib for storage. available sizes: s-5x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, M, 10 boxes of 100 Gloves (VinylMB)
- LITTLE HOTTIES Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs (07224)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, S (V1070160U-S)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 4XL (V1070160U-4XL)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- Petra Roc Inc High Visibility Coveralls