Shop All High Visibility Pants
Petra Roc Inc
Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, XL
Mfr # LBPP-CE-XL
Zoro # G104945655
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # LBPP-CE-XL
- Zoro # G104945655
- UPC # 617037964665
- Country of Origin China
- Category High Visibility Pants
Description
features: polyester 300d oxford with waterproof pu coating meets ansi class e standards with 2" wide reflective stripes adjustable zippers on ankles for safety & comfort available sizes: s-5xl two pass-through slits for front pocket access elastic & draw string on waist black bottom design to reduce the staining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Lift Safety DAX Reflective Decals, White (HDRD-20WH)
- SIGNMISSION OSHA Notice Sign, 5" Height, No Soliciting No Trespassing Sign With Symbol, Portrait (OS-NS-D-35-V-14832)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (82018)
- PETRA ROC INC Petra Roc Waterproof Reflective Leggings Quick Closure, ANSI Class E, Hi-Viz Orange, OSFA, OOG-CE (OOG-CE)
- PETRA ROC INC Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, 3XL (LBIP-CE-3X)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- TINGLEY Icon LTE Hi-Vis Pants, 60" to 62" Waist Size (P27122)
- 2W INTERNATIONAL Light Weight High Viz Rain Pants, Small, Lime (155P-E S)
- GSS SAFETY Class E Standard Two Tone Mesh Pants (3803-4XL/5XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XL (V1070360U-XL)
- Petra Roc Inc High Visibility Pants