Shop All High Visibility Pants
Petra Roc Inc
Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 5XL
Mfr # LBPP-CE-5X
Zoro # G904945640
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # LBPP-CE-5X
- Zoro # G904945640
- UPC # 617037964627
- Country of Origin China
- Category High Visibility Pants
Description
features: polyester 300d oxford with waterproof pu coating meets ansi class e standards with 2" wide reflective stripes adjustable zippers on ankles for safety & comfort available sizes: s-5xl two pass-through slits for front pocket access elastic & draw string on waist black bottom design to reduce the staining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- ANCHOR Anchor 101-BBPK-1-12 Blood Spill Clean-up Bloodborne Pathogen Kit with Plastic Case & Wall Mount Bracket (101-BBPK-1-12)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100 (41452)
- ERGODYNE Ergodyne® Chill-Its® 6500 Wrist Sweatband, Black, One Size (12402)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- PETRA ROC INC Petra Roc Waterproof Reflective Leggings Quick Closure, ANSI Class E, Hi-Viz Orange, OSFA, OOG-CE (OOG-CE)
- PETRA ROC INC Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, 3XL (LBIP-CE-3X)
- PIP High Visibility Pants, 44 in., Lime/Yellow (318-1771-LY/L)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- 2W INTERNATIONAL Orange High Viz Minnesota Pants, Regular (MN322C-E R)
- GSS SAFETY Class E Standard Waterproof Pants, Lime (6801-4XL/5XL)
- Petra Roc Inc High Visibility Pants