Shop All High Visibility Pants
Petra Roc Inc
Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, S
Mfr # LPP-CE-S
Zoro # G204945630
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # LPP-CE-S
- Zoro # G204945630
- UPC # 617037964849
- Country of Origin China
- Category High Visibility Pants
Description
features: polyester oxford with waterproof 300d pu coating meets ansi class e standards with 2" wide reflective stripes adjustable zippers on ankles for safety & comfort available sizes: s-5xl two pass-through slits for front pocket access elastic & draw string on waist two tone lime/black design to keep the dirt less visible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Uncoated, (JR01B0ID)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Large (V1080360U-L)
- PETRA ROC INC Petra Roc Waterproof Reflective Leggings Quick Closure, ANSI Class E, Hi-Viz Orange, OSFA, OOG-CE (OOG-CE)
- PETRA ROC INC Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, 3XL (LBIP-CE-3X)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, 4X-Large (737C-E 4XL)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- GLOWEAR BY ERGODYNE L/XL Class E Two-Tone Pants, Orange (8911)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Hi-Vis Pants, Lime (8910)
- Petra Roc Inc Workwear and Protective Clothing