Shop All High Visibility Pants
Petra Roc Inc
Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, M
Mfr # LPP-CE-M
Zoro # G604945636
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # LPP-CE-M
- Zoro # G604945636
- UPC # 617037964832
- Country of Origin China
- Category High Visibility Pants
Description
features: polyester oxford with waterproof 300d pu coating meets ansi class e standards with 2" wide reflective stripes adjustable zippers on ankles for safety & comfort available sizes: s-5xl two pass-through slits for front pocket access elastic & draw string on waist two tone lime/black design to keep the dirt less visible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Glasses, Gray Anti-Fog ; Anti-Scratch (9G285)
- WERNER Full Body Harness, Vest Style, M/L (H132102)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1655-RD_14X10 (U3-1655-RD_14X10)
- PETRA ROC INC Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, 3XL (LBIP-CE-3X)
- PETRA ROC INC Petra Roc Waterproof Reflective Leggings Quick Closure, ANSI Class E, Hi-Viz Orange, OSFA, OOG-CE (OOG-CE)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- GSS SAFETY Class E Standard Waterproof Pants, Orange (6802-2XL/3XL)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 32 (LUX-TENBR-YL)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- RADIANS Radians RW32-EZ1Y Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib, Hi-Viz Lime, L (RW32-EZ1Y-L)
- Petra Roc Inc High Visibility Clothing