Shop All High Visibility Pants
Petra Roc Inc
Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, 3XL
Mfr # LBBIP-CE-3X
Zoro # G804945627
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # LBBIP-CE-3X
- Zoro # G804945627
- UPC # 617037967161
- Country of Origin China
- Category High Visibility Pants
Description
features: polyester oxford with waterproof 300d pu coating meets ansi class e standards with 2" wide reflective stripes adjustable zippers on ankles for safety & comfort available sizes: s-5xl adjustable elastic suspenders with quick release buckles single snap fly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Tundra Fire Extinguisher Spray (AF400)
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-518V)
- PETRA ROC INC Petra Roc Waterproof Reflective Leggings Quick Closure, ANSI Class E, Hi-Viz Orange, OSFA, OOG-CE (OOG-CE)
- PETRA ROC INC Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, 3XL (LBIP-CE-3X)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Yellow, 3XL, LUX-TENR-Y3X (LUX-TENR-Y3X)
- ERGODYNE 8916 Glowear Class E Lightweight Hi-Vis Rain Pants, Lime, XL (25345)
- RADIANS Radians RW32-EZ1Y Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib, Hi-Viz Lime, L (RW32-EZ1Y-L)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, 3X-Large (738C-E 3XL)
- Petra Roc Inc High Visibility Pants