Shop All High Visibility Shirts
Petra Roc Inc
Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 4XL
Mfr # LPSS2-4X
Zoro # G004873881
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # LPSS2-4X
- Zoro # G004873881
- UPC # 617037967574
- Country of Origin China
- Category High Visibility Shirts
Description
petra roc ansi class 2 polo shirt short sleeve polo shirt is a made of 100% polyester birdseye mesh with a single chest pocket. features meets ansi/isea 107 class ii standard 100% polyester lime breathable wick away mesh with greu collar (1) h-360 & (2) vertical 2" silver reflective tape 1 pocket on the left chest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A11035 (A11035)
- KLEENGUARD 12" Chemical Resistant Gloves, Neoprene/Latex, XL, 24PK (38744)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (161S0023CH)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-OM)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LST2BX-Y2X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XL (S479)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class N/A (LUX-XLSPB-YM)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-FLOR- (SJ162)
- Petra Roc Inc High Visibility Shirts