Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L
Mfr # LBRC-48-C3-L
Zoro # G004920080
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petra Roc Inc
- MFR # LBRC-48-C3-L
- Zoro # G004920080
- UPC # 617037968359
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: ansi class 3 300d oxford with waterproof pu coating and sealed seams; roll away hood 1 mic-tab/badge holder 1 chest pocket 2 side slits adjustable cuff heavy duty zipper & storm flap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- CESTUS Work Gloves , Fire Attack #1000 PR XL (FR1000 XL)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size M (LBRC-48-C3-M)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, X-Large, Lime, Class 3 (155C-3 XL)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- Petra Roc Inc High Visibility Jackets & Coats