Helios Thunder-crackle Full-Body Waded-Plush Adjustable and 3M Reflective Dog Jacket; Gray - Large
Mfr # PE808947
Zoro # G803880042
Product Information
- Brand Petpurifiers
- MFR # PE808947
- Zoro # G803880042
- UPC # 753153250944
- Country of Origin United States
- Category Pet Clothes
Description
The Helios Thunder-crackle Full-Body Waded-Plush Adjustable and 3M Reflective Dog Jacket is Inner-lined with exclusively developed Blackshark Technology, this innovative fabric is Lightweight, Waterproof, Windproof, Snow proof, Breathable, Cold-Repellent, Impermeable and Tear Resistant. Meant to withstand the harshest weather conditions possible, whether you're caught in a Blizzard, Typhoon, Hurricane or Rainstorm this is the premiere premium plush protective Dog Jacket of it's kind. The Exterior shell is composed of a Plush-Wadded high Poly-Filled exterior that is Double-Waterproofed, Windproof, Breathable, Tear proof fabric and features surrounded 3M Reflective lining for emergency visibility. The interior features a thick layer of Extremely High-Quality warm-protective and thick Anti-Static fleece which is extremely breathable and offers a fantastic ventilation system. Perfect for High-Altitude Mountaineering or any extreme activities. Features adjustable straps by every leg and features auto-adjustable built-in inner tubed lining. Additionally, this dog jacket features above-top zippers for dog placement and Cloth Tie enclosures that completely prevents any wind from entering while preventing any pulling of the dog's hair. Features a leash slit above the neck area. This Dog Coat Features accented Embroidery and a print on the Outershell.
- Color - Gray
- Size - Large : 18-20 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772098)
- FLEXRAKE 58 in. 11 Tine Steel Shrub Rake Wood Handle (3-W)
- STENS New Razor Trimmer Line For Approximate Length 115 Ft., Color Gray, Diameter 0.095 In. (380-911)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-40X80)
- PETPURIFIERS Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large (PE935126)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- KLIPPO PET Silly Monkey Fleece Turtleneck Pajamas Pink Extra Large (KBD073XL)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- KLIPPO PET Klippo Pet KBD081XL Puppy Hopping Bunny Flannel Pajamas - Extra Large (KBD081XL)
- KLIPPO PET Ultra Soft Minky Monkey Pajamas Exta Large (KBD080XL)
- Petpurifiers Pet Clothes