Shop All Pet Toys
Petpurifiers
Dura Chew Tugging Dog Toy; Brown - One Size
Mfr # PE471805
Zoro # G703796399
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpurifiers
- MFR # PE471805
- Zoro # G703796399
- UPC # 747216543425
- Country of Origin United States
- Category Pet Toys
Description
The Animal Dura-chew tough dog toy features a strong heavy grade exterior shell composition made with tough Nylon and Polyester fibers. Features reinforced stitching all around for enjoyable tough tug play with a strong resistance to bite while engineered to last. This toy is also water resistant and super easy to clean.
Specifications- Color: Brown
- Size: One Size
- Dimensions: 3.5 x 6.2 x 13 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Traction Cable For Toro Oem : 112-8817 290-939 (290-939)
- ORBIT 7 Pattern Metal Hose Nozzle (OR6535)
- LIQUID FENCE Deer&Rabbit Repel Rtu Qt (HG-71126)
- BRIGGS & STRATTON Fuel Tank Cap (Tethered) (799585)
- PETPURIFIERS Ices Cooling Lick & Gnaw Dog Chew & Teether Toy; Blue - One Size (PE839258)
- PETPURIFIERS Ices Cooling Lick & Gnaw Dog Chew & Teether Toy; Yellow - One Size (PE860134)
- PETPURIFIERS 612 Bobber Catnip Toy with Organic Catnip (PE321236)
- PETPURIFIERS Flex Bark Flexible Frisbee Fetch Dog Toy; Green - One Size (PE785811)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32022 Dog Activity Chess Game - Level 3 (32022)
- CAITEC CHASE N CHOMP Amazing Squeaker Ball 3.5" (60042-SLD-3-1/2)
- STEEL DOG Steel Dog Freshwater Northern Fish with Rope (54392-NF)
- Petpurifiers Pet Toys