Shop All Pet Beds
Petpride
C18HTH-MH Armarkat Pet Bed Cat Bed 18 x 12 x 14 - Indian Red & Beige
Mfr # PE8295
Zoro # G603928050
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Armarkat is the leading brand of Pet Product Company. Established in 1994, we are dedicated to the production of pet products such as Cat Trees and Pet Beds using large-scale production practices and were awarded TV Environmental Quality Control test Certificate. Armarkat pet products are designed by professional pet product designers committed to putting your pets needs and preferences front and foremost while using environmentally friendly materials that are harmless to pet and to the pet owners. At the same time, all of Armarkat's products are fully hand crafted with elegant styles, and undergo our strict quality control standards to ensure its solid design and durability. When buying an Armarkat product you can expect excellent quality and personalized customer supper services.
Product feature: Pet bed: ; Faux Suede & Faux Faux Fur with waterproof & skid-free base.; Filled with extra thick 100% poly fill for maximum comfort; Machine washable; Dimensions: 18"L x 14"W x 12"H; Color: Indian Red & Beige
Product feature: Pet bed: ; Faux Suede & Faux Faux Fur with waterproof & skid-free base.; Filled with extra thick 100% poly fill for maximum comfort; Machine washable; Dimensions: 18"L x 14"W x 12"H; Color: Indian Red & Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGEN 50Cc Pro Shot Syringe (1009)
- TUCKER Hand Carry Reel 150 Foot (70009-150)
- DELCO Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer (65063)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- PETPRIDE C15HKF-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Mocha & beige (PE37670)
- PETPRIDE C15HHL-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Sage Green & Beige (PE8291)
- PETPRIDE C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (PE8296)
- PET ADOBE Pet Adobe Steel Frame Elevated Dog Bed - Navy (118623BOK)
- MAJESTIC PET 78899567205 24 in. Bagel Dog Pet Bed Suede Stone (788995672050)
- MAJESTIC PET Orange Villa Large Orthopedic Memory Foam Rectangle Dog Bed (78899551665)
- KLIPPO PET Klippo Pet KBLNK054 Silly Monkey Ultra-Plush Blanket; Burgundy - One Size (KBLNK054)
- Petpride Pet Beds