Shop All Buckets & Mop Pails
Petpath
Stainless Steel Flat Sided Pail 32oz
Mfr # PE819855
Zoro # G103963186
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpath
- MFR # PE819855
- Zoro # G103963186
- UPC # 753153227601
- Country of Origin China
- Category Buckets & Mop Pails
Description
The unique Flat Sided Stainless Steel Pails are designed for hanging without tipping over and spilling contents. Two-pack of aluminum spring clamps and straps that can be used to hold pails securely to cages and crates (item ZW511312) is available. Each pack includes four clamps and two straps in assorted colors.
- Durable, heavy-duty stainless-steel will not rust, chip or crack and is easy to clean
- New, improved contour handles feature a snag-free design for added safety
- Material - 14/4 Stainless-Steel (14% Chrome/4% Nickel)
- 1 qt pail = 5 in.
- Capacity - 1 Quart - 32oz/4 cups/946ml
- Item Weight - 32 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Universal Hard Roll Towels with Absorbency Pockets, 1.5" Core, White, (400'/Roll, 12 Rolls/Case) (02068)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHA8)
- DOWNY Free and Gentle Liquid Fabric Softener, Unscented, 111 oz Bottle, 4PK (10044)
- TENNANT NOBLES Paper Bag, HEPA Upright Vacuum (1060829)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- MR. LONGARM Mr. LongArm 8750 Pro-Design Bucket - 6 Gallon (8750)
- BEHRENS Pail Hot-Dipped4.25Gal (C17)
- QT DOG QT Dog SS0140 1 Quart Bucket - Stainless Steel (SS0140)
- VIKAN Pail Lid, Yellow, Polypropylene (56896)
- TOUGH GUY 4-3/4 gal. Rectangular Bucket, 11" H, Gray, Plastic (1ELK4)
- BSC PREFERRED 6 Gallon Squeegee Bucket (H-2847)
- Petpath Floor Mops, Buckets & Wringers