Shop All Pet Clothes
Petpath
Penguins & Snowflake Flannel Pajamas With 2 Pockets; Turquoise - Medium
Mfr # PE900577
Zoro # G403783170
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpath
- MFR # PE900577
- Zoro # G403783170
- UPC # 739608215492
- Country of Origin China
- Category Pet Clothes
Description
Features
- Adorable and soft pajamas made with lightweight flannel fabric.
- With penguin and snowflake prints on Turquoise background!
- Accented with 2 functional pockets and white piping.
- Snap button closure.
- A small D-Ring attached above the top snap button closure to add on a charms or ID tag!
- Each outfit comes in its own Klippo logo charm.
- Color - Turquoise
- Size - Medium
- Neck Size - 9-11 in.
- Chest Size - 14-16 in.
- Back Length - 10-12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE 4 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAK-3)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN3)
- IPOWER 3ft 6 Layer Collapsible Mesh Hydroponic Drying Rack Net w/ Clips (GLDRYRD3L6)
- DRAMM Hot Water Pistol Nozzle (10-12743)
- PETPATH Juicy Watermelon Sundress With Large D-ring - Extra Small (PE348000)
- KLIPPO PET Klippo Pet KJK058MZ Raincoat Bodysuit With Reflective Stripes & Matching Pouch - Medium (KJK058MZ)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- CASUAL CANINE Casual Canine ZM8258 24 19 Hawaiian Breeze Dog Camp Shirt - Extra Large (ZM8258 24 19)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- Petpath Pet Clothes