Shop All Pet Clothes
Petpath
Penguins & Snowflake Flannel Pajamas With 2 Pockets; Turquoise - Extra Small
Mfr # PE773192
Zoro # G503783230
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpath
- MFR # PE773192
- Zoro # G503783230
- UPC # 723902761168
- Country of Origin China
- Category Pet Clothes
Description
Features
- Adorable and soft pajamas made with lightweight flannel fabric.
- With penguin and snowflake prints on Turquoise background!
- Accented with 2 functional pockets and white piping.
- Snap button closure.
- A small D-Ring attached above the top snap button closure to add on a charms or ID tag!
- Each outfit comes in its own Klippo logo charm.
- Color - Turquoise
- Size - Extra Small
- Neck Size - 6-7.5 in.
- Chest Size - 10-12 in.
- Back Length - 6-8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 Gauge Rebar Tie Wire, 96 ft L, Bare Wire, Steel, 2 Wraps Per Tie (16BARTW1)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 16 Inch Long - 4000 PSI (PW7181)
- TARPS NOW 11" Premium Bungee Balls (TABB11BW-100)
- FIMCO Fimco Filter Valve Assembly, 1/2" HB x 1/2" Port (5275570)
- PETPATH Juicy Watermelon Sundress With Large D-ring - Extra Small (PE348000)
- KLIPPO PET Klippo Pet KJK058MZ Raincoat Bodysuit With Reflective Stripes & Matching Pouch - Medium (KJK058MZ)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- PETEDGE Casual Canine Basic Hoodies Bulk; Extra Small - Black (ZA6015 08 17)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- Petpath Pet Clothes