Shop All Pet Leashes & Harnesses
Petpath
Dog Harness Reflective Red; Small
Mfr # PE490400
Zoro # G803727156
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpath
- MFR # PE490400
- Zoro # G803727156
- UPC # 747216596629
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Reflective dog harnesses are in available small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Reflective for safety. Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 10-15 in.
- Body Loop - 12-17 in.
- Pattern - Reflective Bones.
- Color - Red.
- Size - Small.
- Dimension - 15 x 0.5 x 0.5 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- BRIGGS & STRATTON Rewind Starter (841729)
- FLOW/PURWATT Replacement GAC/KDF In-Line Filter, Inhibits Bacteria Growth, Single, With 1/2" Threaded Fittings (FP10GKT)
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- PETPATH Cat Harness & Lead Combo Classic Green (PE28088)
- DOGIPARK Bone Leash Post, Powder Coat Finish (7732)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZW1776 17 Ride Right Seat Belt Connector Black (ZW1776 17)
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- SURTEK Dog Chain 20Mm X 12M (150830)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- PETPAL Q5730 SPG 99 30 ft. Extra Heavy Duty Dog Tie Out Cable (PE3500)
- Petpath Pet Leashes & Harnesses