Shop All Pet Leashes & Harnesses
Petpath
Dog Harness Design Daisy Chain Purple; Small
Mfr # PE478666
Zoro # G903727100
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpath
- MFR # PE478666
- Zoro # G903727100
- UPC # 747216596476
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Dog harness designs are available in small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength .
- An original trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Pattern - Daisy Chain.
- Color - Purple.
- Neck Loop - 10-15 in.
- Body Loop - 12-17 in.
- Size - Small.
- Dimension - 15 x 0.5 x 0.5 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 54 6 Pt Star Low (942-05056-L)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- BILLY GOAT Vanguard Blower (F1402V)
- STENS Fuel Cap With Gauge, ID 2 In. (125352)
- PETPATH Cat Harness & Lead Combo Classic Green (PE28088)
- WESTMINSTER PET PRODUCTS Heavyweight Choke Chain (01204)
- PETPAL Q5730 SPG 99 30 ft. Extra Heavy Duty Dog Tie Out Cable (PE3500)
- COMMAND Command HA6BLMD Dog Chest Compression Pet Harness & Leash Combo Medium - Blue (HA6BLMD)
- BOSS PET 2957202 1 x 72 in Nylon Lead Blue (171395700)
- VALHOMA Valhoma Comfort Mesh Harness PURPLE M 15"-21" (3607-PU-M)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW2-H Dog Harness; Rainbow - Small (RAINBOW2-H)
- Petpath Pet Leashes & Harnesses