Shop All Pet Collars
Petpath
Cat Collar Design Cosmos Yellow
Mfr # PE119421
Zoro # G003796365
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpath
- MFR # PE119421
- Zoro # G003796365
- UPC # 654204585933
- Country of Origin China
- Category Pet Collars
Description
At we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Matching bell for wild life protection.
- Safety Release clip to ensure the safety of cats and kittens as their collar become snagged during adventures.
- Adjustable Length - 8 to 13 in.
- Dimension - 12.50 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Cosmos.
- Color - Yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATHAWAY Air Hockey Table, MDF, 60in. Lx29-5/8in. W (BG1009H)
- BIRD-X Bird-X BXP-PRO 1 Bird X Peller Pro-Model 1 for Pigeons Sparrows Starlings and Gulls (BXP-PRO 1)
- ZIPPO Emergency Fire Kit with Flint Spark Wheel and Tinder in Water-Resistant Container (40571)
- CHAMPION SPORTS 4.0 mm Lacrosse Net, White (LN54)
- LITTELFUSE LITTELFUSE FHM200BP ATO Add-A-Circuit Kit (L24-FHM200BP)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- SASSY DOG WEAR Velvet Lavender Dog Collar Adjusts 13-20 in. Medium (VELVET LAVENDER3-C)
- LUPINE Dog Collar 13-22Adj Ggko (41002)
- COASTAL PET 1X22 Double Ply Nylon Collar Black (764540)
- Petpath Pet Collars