Shop All Pet Collars
Petpath
Cat Collar Design Breezy Love Orange
Mfr # PE119424
Zoro # G903796274
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpath
- MFR # PE119424
- Zoro # G903796274
- UPC # 654204585957
- Country of Origin China
- Category Pet Collars
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Cat collars designs are available in one size.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Matching bell for wild life protection.
- Safety Release clip to ensure the safety of cats and kittens as their collar become snagged during adventures.
- Adjustable Length - 8 to 13 in.
- Dimension - 12.50 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Breezy Love.
- Color - Orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Primary Deck 12.5" x5" x1.5" (A-148763)
- MILWAUKEE TOOL M12 Compact Spot Blower (Tool Only) (0852-20)
- TENAX Fence Ties, 11", Black, PK1000 (30011201)
- SCHIEKS SPORTS Schiek Sport 2006-XL 6 Inch Original Nylon Belt Black XL (2006-XL)
- ULTRAHUND Ultrahund Play Glow Collar 1" ROYAL 18" (4124-RY-18)
- LUPINE PET Lupine 1" Berry 12"-20" Adj. Collar (36952)
- COASTAL PET Lazer Brite Reflective Breakaway Adjustable Cat Collar BL FISHBON (2389-BF)
- DT SYSTEMS DT Systems R.A.P.T. 1400 ADDON-G R.A.P.T. 1400 - Add On Collar; Green (R.A.P.T. 1400 ADDON-G)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- LITTELFUSE LITTELFUSE FHM200BP ATO Add-A-Circuit Kit (L24-FHM200BP)
- LEATHER BROTHERS Sunglo Collar 1 x 27 in (100DOR27)
- Petpath Pet Collars