Shop All Bird Baths & Feeders
Petpath
38014 24.6 in. Bird Feeder Hook
Mfr # PE32564
Zoro # G503737202
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpath
- MFR # PE32564
- Zoro # G503737202
- UPC # 654204006834
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Product Size: 24.6 in.
- Product Type: Bird Feeder Hook
- Multi-positional wall bracket
- Includes mounting hardware
- 1.5 in. W
- 5.7 in. D
- Sleek classic design
- Locks securely into five different positions
- Ideal for bird feeders, hanging plants, lanterns, etc.
- Polyester power-coating
- Weather-resistant finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEW + HEAL Stop the Poo Chew - 120 Chews (CH-38961)
- BRIGGS & STRATTON FILTER-AIR CLEANER FOAM (704928)
- SUNBEAM Sunbeam Round Contemporary Aluminum Ceramic Top Fire Table (9245)
- SOLO 2.25 Gal.Viton Seals Industrial Sprayer (456-HD)
- SONGBIRD ESSENTIALS 4 x 4 in. Metal Coated Predator Defeater Raccoon (SESQR89)
- C&S PRODUCTS C&S Squirrelog W/Hanger (100214379 CS610)
- BLOEM Classic Blue 1.06 L Resin Hummingbird Watering Can (HWC3633)
- AUDUBON Torchiere Glass Hummingbird Feeder (24103/NA35244)
- FEEDINGTIME Potting Shed Birdhouse - White (FE12276)
- WOODSTREAM Hummingbird W Yellow Bee Guards - 205Y (WO38158)
- FIRST NATURE First Nature FN3091 16 oz Hummingbird Flower Feeder (FN3091)
- Petpath Bird Baths & Feeders