Shop All Pet Leashes & Harnesses
Petpal
Q5730 SPG 99 30 ft. Extra Heavy Duty Dog Tie Out Cable
Mfr # PE3500
Zoro # G503773439
product price: $38.05
/ea
$38.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpal
- MFR # PE3500
- Zoro # G503773439
- UPC # 657248024604
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Sub Brand: Extra Heavy Duty
- Material: Vinyl Coated Cable
- Product Type: Tie Out
- Length: 3 ft.
- Load Limit: Up to 125 Pounds
- Size: Extra Large
- Rope Configuration: Spring
- Vinyl Coated: No
- Reflective: No
- Shock absorbing spring reduces stress
- Twin swivel reduces tangling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP Handles Resistance Band Handles (BMP Handles)
- TECUMSEH Carburetor (632631)
- STENS Tie Rod Drag Link 245-104 For John Deere Most 102, 105, 115 Gy21250 (245-104)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-12X16)
- BOSS PET 2957202 1 x 72 in Nylon Lead Blue (171395700)
- LUPINE Pet Original Designs Multicolored Ripple Creek Nylon Dog Leash (68809)
- PDQ PDQ Q6840-000-99 40 ft. Super Beast Dog Tie Out Cable - 2XL (8298895)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- FLEXI Leash Retrctb Nen Md 16' (PN2.266.S NEO15)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW2-H Dog Harness; Rainbow - Small (RAINBOW2-H)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- Petpal Pet Leashes & Harnesses