Shop All Farm Animal Supplies
Petpal
LW6072P 60 in. Lunge Whip
Mfr # PE30360
Zoro # G703703526
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Petpal
- MFR # PE30360
- Zoro # G703703526
- UPC # 657248300555
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- 60 in. Lunge whip with 72 in. Lash.
- 11 in. White popper.
- With 11 in. Soft rubber grip.
- Rugged durable lightweight construction.
- Dimension - 60 l x 1 w x 1 h in.
- Item weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lead (12 518 11-S)
- SEYMOUR MIDWEST #12 12 ga Grain Scoop, Plastic Blade, 27 in L Blue Fiberglass Handle (49010GRA)
- EASYFLEX 20 ft. L Plastic Black Landscape Edging Kit (3100-20B-6)
- STENS Oil Filter Shop Pack 120-990 For Kawasaki 49065-7010 (120-990)
- JACKS Super Soft Face Brush 5 in. (51)
- TENDA Tincture of Arnica 16 oz (1982)
- JACKS IMPORTS Slow Feed Hay Net BLACK (2093-BK)
- LITTLE GIANT Poultry Feeder 11Lb (PHF11)
- JACKS IMPORTS Black Steel Side Rowel Spurs (11047)
- CORONA TOOLS Corona Ointment 7 oz. (407-7OZ)
- CARE FREE ENZYMES Horse Trough Protector 33.9 oz. (1075)
- Petpal Farm Animal Supplies