Shop All Pipe Wrenches
Petol
10 in L 1 1/2 in Cap. Alloy Steel RW2 Refinery Wrench
Mfr # RW2
Zoro # G4556137
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Jaw Capacity 1 1/2 in
- Handle Material Alloy Steel
- Nonsparking No
- Features Designed for Multiple Uses in the Refining, Petrochemical and Gas Processing Industries
Product Information
- Brand Petol
- MFR # RW2
- Zoro # G4556137
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Item | RW2 Refinery Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Alloy Steel |
Nonsparking | No |
Features | Designed for Multiple Uses in the Refining, Petrochemical and Gas Processing Industries |
Jaw Material | Alloy Steel |
Handle Type | One Piece |
Corrosion Resistant | No |
Jaw Texture | Serrated |
Adjustment Type | Groove |
Ratcheting | No |
Insulated | No |
Adjustable | Manual |
Finish | Powder-Coated |
Non-Magnetic | No |
Handle Color | Orange |
Tether Style | Not Tether Capable |
Description
RW2 Refinery Wrench, Alloy Steel, Powder-Coated, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, One Piece, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HC2054)
- MAKITA LXT Brushless 5-7/8" Metal Cutting S (XSC04Z)
- DEWALT 3/4" Ground Rod Driver SDS Max Shank (DW5847)
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1/2"W, .035 thick/gauge, 10-14 TPI (303-028154.000)
- RIDGID 8 Iron Pipe Wrench (31005)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- RIDGID 24 in. Heavy Duty Straight Pipe Wrench (31030)
- X1 TOOLS 18 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1060x1)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 020)
- RIDGID 14 in L 2 in Cap. Aluminum End Pipe Wrench (E-914)
- SATA Heavy Duty Pipe Wrench 14in (ST70815ST)
- Petol Pipe Wrenches