Shop All Pet Beds
Petmaker
Petmaker 80-PET6056 30 x 30.5 in. Furniture Protector Pet Cover with Shredded Foam Filled 3-Sided Bolster Soft Plush Fabric; Brown
Mfr # 80-PET6056
Zoro # G303719750
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The PETMAKER Furniture Protector with Bolsters provides comfort to your pet while protecting your furniture. Our 3-sided bolster serves as a pillow for your pet while adding extra protection to the seat back and arms of your furniture.
Features- Pet cover for dogs and cats with shredded memory foam filled 3-sided bolster soft plush fabric
- Recommended for dogs or pets 60 lbs or less
- Color: Brown
- Cover Material: 100% Polyester
- Inside Bolster: 100% Polyurethane Shredded Memory Foam
- Size: 30" x 30.5"
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES 28 x 40 In. Mardi Gras Flag Canvas- House Size (8374CHF)
- WAKEMAN Foam Sleeping Pad for Camping - Waterproof Sleep Pad with Carry Straps by Outdoors Black (75-CMP1098)
- AMES 48 in L Shovel Head Handle (2037300)
- JEWETT CAMERON COMPANIES Jewett Cameron Perimeter Patrol Steel Base Plate, 24inL x 9inW (RF30005)
- AEROMARK Aeromark C15HKF-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Mocha & beige (C15HKF/MH)
- ALACER/ITALY POMBIDA Mid-West Metal Products 48x30 Quiet Time Synthetic Fur Bed - Cinnamon (MW00511)
- LOVING PETS Assorted Bella Fashion Mats (842982075696)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- HANGZHOU TIANYUAN PET PRODUCTS 63X59 Fleec Dog Blanket (YF20092N)
- MIDWEST 40224Cn Qt Pet Bed 24 Cinnamn (277187)
- PET ADOBE Pet Adobe Steel Frame Elevated Dog Bed - Navy (118623BOK)
- Petmaker Pet Beds