Shop All Pet Beds
Petmaker
Petmaker 80-PET6052 35 x 35 in. Furniture Protector Pet Cover with Shredded Foam Filled 3-Sided Bolster Soft Plush Fabric; Brown
Mfr # 80-PET6052
Zoro # G303719453
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The PETMAKER Furniture Protector with Bolsters provides comfort to your pet while protecting your furniture. Our 3-sided bolster serves as a pillow for your pet while adding extra protection to the seat back and arms of your furniture.
Features- Pet cover for dogs and cats with shredded memory foam filled 3-sided bolster soft plush fabric
- Recommended for dogs or pets 60 to 110 lbs
- Color: Brown
- Cover Material: 100% Polyester
- Inside Bolster: 100% Polyurethane Shredded Memory Foam
- Size: 35" x 35"
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chainsaws, Battery Powered, Lithium-Ion (2727-20, 2826-20T)
- AUTHENTIC STREET SIGNS Authentic Street Signs 71047 K-State Fans Clawed Parking Sign (71047)
- AFTERMARKET PTO Clutch Assembly Fits Exmark Gravely Ariens Snapper Warner (C-PTO-0130-810)
- BRIGGS & STRATTON Rewind Starter Assembly (591606)
- MILLER MFG Miller Manufacturing 152266 Extra Large Cream Fleece Dog Bed (152266)
- PET ADOBE Pet Adobe Steel Frame Elevated Dog Bed - Navy (118623BOK)
- K&H PET PRODUCTS Self-warming Pet Pad Oatmeal/Chocolate 21" x 17" x 1" (7991)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor / Outdoor (698759VVS)
- COOLAROO 43.5 x 31.5 in. Elevated Pet Bed Replacement Cover- Nutmeg (458997)
- MAJESTIC PET 78899567205 24 in. Bagel Dog Pet Bed Suede Stone (788995672050)
- PETPRIDE C15HHL-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Sage Green & Beige (PE8291)
- Petmaker Pet Beds