Petmaker 80-PET5082 43 in. 4 Tier Condo Cat Tree with Tunnel & Scratching Post; Tan - 21.25 lbs
Mfr # 80-PET5082
Zoro # G803781325
Product Information
Description
The PETMAKER 4 tier Sleep and Play Cat Tree Condo with Tunnel will provide hours of fun and adventure for your cats and kittens while also offering a comfortable place to hide and sleep. This attractive cat condo comes with 4 separate levels for climbing and resting. The play tunnel has 3 different entrance or escape holes and starts on the 3rd level and goes all the way to the bottom. There is also a scratching post, a top platform with a backrest for extra comfort and snuggling and a spacious barrel and hiding. It is easy to assemble, is covered in soft plush fabric and will look great in any home.
Features- 4 Tier Condo Cat Tree with Tunnel & Scratching Post
- Spot clean or hand vacuum
- Particle board construction covered in 100% polyester plush fabric, sisal scratching posts
- Recommended for all cats and kittens 10 weeks or older
- Color: Tan
- Dimension: 18.5" L x 18.5" D x 43" H
- Weight: 21.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST #2 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49060)
- WOODLINK AUDUBON ORIOLE FEEDER (NAO1)
- GARDENCARE 40 x 60 ft. Light Duty Polyethylene Tarp; Blue (GA3331444)
- LIGNETICS Lignetics 259970 20 lbs Hickory BBQ Hardwood Pellet (259970)
- PAWSMARK Configurable Interactive Cat Toy with Spring Feather Teaser (QI003705)
- MISSION Huggie Kitty Pet Soothing Pet Relaxing Toy 1 pk (HK011103)
- SCHOOCHIE PET Super Rope Gummer with Squeaker Dog Toy 11 in (533)
- DUCKYWORLDYEOWWW Stinkies Catnip Stripes (812402000737)
- DIGGERS Dog Toy Vinyl Soccr Ball (51341)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- IMPERIAL CAT Imperial Cat 01110 Step N Play Pet Steps (1110)
- Petmaker Pet Toys