Petmaker 80-PET5062 High Density Foam 3 Tier Pet Steps - Tan
Mfr # 80-PET5062
Zoro # G404045734
Product Information
Description
Give your pet confidence with easy access to their favorite hang out area with these stable high density foam 3 tier pet steps from petmaker. Meant for smaller pets up to approximately 25 lbs, great for older, arthritic or hesitant pets. For safety purposes these steps are meant for accessing furniture or vehicles with a maximum seat or sill height of about 18 inches. The removeable machine washable cover provides a surface with great traction so your pet has confidence in making the move up. Made of dense foam to provide a stable but lightweight access point to chairs, sofas, low beds and vehicles.
Features- Gives pet easy access to low chair, sofa, bed or vehicle
- No tools or assembly required
- Lightweight high density foam for easy portability
- Machine washable cover, spot clean only
- Color: Tan
- Material: 100% Polyester Removeable Cover, Polyurethane Foam
- Dimension: 12" H x 15" W x 16" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Cub Cadet 759-3839 Hi-Lift Blade 325-908 (325-908)
- GILMOUR HOSE FLEXOGEN 3/4""X75' (843751-1002)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- MAX PERIMETER PROTECTION Raid Max Liquid Insect Barrier 128 oz (01564)
- MAJESTIC PET 35x46 Large Super Value Pet Bed- Green (788995654636)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- AMERICAN WOOD FIBERS American Wood Fibers BEDDING PELLETS 40 lbs. Pine Pellets Bedding (137385)
- K&H PET PRODUCTS Mothers Heartbeat Heated Kitty Pet Bed (KH5613)
- MILLER MFG Miller Manufacturing 152266 Extra Large Cream Fleece Dog Bed (152266)
- AMERICAN PET DINER Flectabed Q 18 in x 14 in Cream (100FLLQC010)
- PETEDGE Sherpa Crate Bed 35.75 x 22.75 In Lavender (ZW260 36 50)
- Petmaker Pet Beds