Petmaker 80-PET4000 Orthopedic Memory Foam Pet Bed - Jumbo Size
Mfr # 80-PET4000
Zoro # G603784540
Product Information
Description
Featuring triple foam construction, the petmaker orthopedic memory foam pet bed with bolster is designed with comfort in mind. A 3-inch thick layer of orthopedic memory foam offers support for your pet, while the 1-inch egg crate style memory foam distributes their weight evenly to limit pressure points. Additionally, a 1-inch cooling gel memory foam keeps them cool and comfortable. This attractive, neutral pet bed also includes a removable plush memory foam bolster for your dog to rest their head on. Spot clean or easily wash with our featured wraparound zipper for easy removal.
Features- Triple foam construction
- Plush memory foam bolster
- Durable brushed microsuede removable cover
- Non skid backing keeps bed secure
- Zip around removable washable cover
- Interior zipper for easy bolster removal
- Material: Plush Microsuede, Orthopedic Foam & Memory Foam
- Size: Jumbo Size
- Dimension: 9" H x 51" W x 35.5" L
- Weight: 15.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Ignition Module (951-15868)
- ILC Replacement For CLUB CAR 103262901 (103262901)
- NATURE SPRING Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs (677927PYA)
- PROTARP 20 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-20X40)
- KLIPPO PET Klippo Pet KBLNK054 Silly Monkey Ultra-Plush Blanket; Burgundy - One Size (KBLNK054)
- PET ADOBE Waterproof Dog Crate Pad Kennel Bed Easy-to-Clean Multi-Purpose Mat for Home and Car Travel (Gray) (894927VXY)
- SLUMBER PET Slumber Pet ZW260 36 90 Sherpa Crate Bed 35.75 x 22.75 In Slate Blue (ZW260 36 90)
- MAJESTIC PET Fusion Mocha Medium Round Dog Bed (78899550866)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Light Coffee (683765JAT)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- QUICKWAY IMPORTS Multi Level Cat Tall Climbing Tree House, Spacious Wood Tower with Removable Soft Blanket and Condo (QI004558)
- Petmaker Pet Beds