Shop All Pet Toys
Petmaker
Petmaker 80-0247 28 in. Sisal Burlap Cat Scratching Post
Mfr # 80-0247
Zoro # G603914763
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
It is made with your kitty's claws in mind. The 28 inch height of this scratching post is purrfect for the average cat to properly stretch their neck and back. Made of durable sisal fabric that will keep your cats claws cleaned, groomed, and off of your furniture. The sturdy and weighted base eliminates tipping and wobbling.
Specifications- Materials: Sisal Burlap Fabric
- Base: 0.5 x 15.5 x 15.5 in.
- Post: 27.5 x 5.25 x 5.25 in.
- Size: 28 in.
- Weight: 10.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE Biscuit Dog Multi Flavor Bulk (2893)
- MTD Spacer-Wheel (750-3193)
- BIRCHWOOD CASEY World Of Targets Double Mag .44 (BC-46244)
- STROMBERG CARLSON Extend A Shower Fits 35-42In (EXT-3542)
- PET SAFE Petsafe Grip & Tug Dog Toy, Green, Gray & White (500529)
- BOSS PET DOG TOY SPIKED BALL (52534)
- SPOT Plush Football (4224)
- BARK Plush PB Beaver Dog Toy (706618)
- PAMPEREDPETS Zanies Embroidered Berber Bone 8 In Blue (PA2632727)
- NYLABONE Power Chew Wishbone Chew Toy Reg (NWB313P)
- CHOMPERS Chomper WB11516 Gladiator Tuff Dino Dog Toy - Assorted (WB11516)
- Petmaker Pet Toys