Shop All Pet Beds
Petmaker
Petmaker 80-0002-XL-T Extra Large Plush Cozy Dog Pet Bed - Tan
Mfr # 80-0002-XL-T
Zoro # G203784513
original price:
$65.85
11% off
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The petmaker cozy critter pet bed gives your furry friend a great place to lay their head. The lush faux fur covered memory foam center is surrounded by over-stuffed outer edge padding, making your pet feel safe and secure. The nylon outer edge padding wipes clean and features an embroidered paw print. Give your four legged friend the comfort and relaxation they deserve with the petmaker cozy critter pet bed.
Features- Lush faux fur lined memory foam center
- Over-stuffed nylon outer edge padding
- Nylon edge easily wipes clean
- Hand washable
- Water resistant, non-slip poly canvas base
- Color: Tan
- Size: Extra Larg
- Dimension: 4.25 x 30 x 46 in.
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Soft Grip Bypass Pruner (79436997)
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- MAXXAIR VENT Exterior Mount, Dome Type Ventilation Cover, Vented On Three Sides, For 14" x 14" Vents (00-933082)
- MOSSER LEE Mystical Sea Glass 2Lb (ML2151)
- MAJESTIC PET 24 in. Small Bagel Bed- Khaki (788995611257)
- PETPAL 3 in. Wool Buffing Pad (PE382342)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- AEROMARK Aeromark C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (C27CZS/MH)
- AEROMARK Aeromark C05HKF-MH Armarkat Pet Bed Cat Bed 22 x 16 x 12 - Mocha & Beige (C05HKF/MH)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Green) (588609JJG)
- Petmaker Pet Beds