Shop All Security Planters
Petersen Manufacturing
96" x 30" Security Planter, Concrete
Mfr # P96X30X36
Zoro # G3478511
product price: $2,748.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,748.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 96 in
- Overall Width 30 in
- Overall Height 36 in
- Color Gray
Product Information
- Brand Petersen Manufacturing
- MFR # P96X30X36
- Zoro # G3478511
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 96 in |
Overall Width | 30 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Gray |
Wall Thickness | 3 in |
Finish | Lite Sand Blast |
Material | Concrete |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Weight | 3,950 lb |
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 36 in, Overall Width 30 in, Overall Length 96 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 3,950 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-DL)
- JET Fixed Caster Set (PUC3117-FCA)
- BAL BAL 28010 X-Chock Tire Locking Chock - Single (28010)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 24" Round Security Planter, Concrete (RP24X24)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 60in.Lx16in.Wx36in.H (TF4357W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- Petersen Manufacturing Security Planters