Shop All Guard Rails
Petersen Manufacturing
96" Security Barrier, Concrete
Mfr # TYPE 2 - 8'
Zoro # G3479001
product price: $977.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$977.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 8 ft
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 2 - 8'
- Zoro # G3479001
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Finish | Lite Sand Blast |
Item | Security Barrier |
Shape | Rectangle |
Weight | 4,700 lb |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 36 in, Overall Length 8 ft, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Weight 4,700 lb, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00065)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-30-86-)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (BHS-C080R-16)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- TIE DOWN ENGINEERING Guardrail Base (71094)
- VESTIL High Profile Mach And Rack Guard, 48x24x4 (HPRO-48-24-4)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- GARLOCK SAFETY SYSTEMS Rubber Mat, 24" L, Rubber (155053)
- ZORO SELECT Modular Base Unit, 10 In L x 8-5/8 H, Ylw (21XL87)
- Petersen Manufacturing Guard Rails