Shop All Security Planters
Petersen Manufacturing
36" x 36" Security Planter, Concrete
Mfr # A36X36X36
Zoro # G3479038
product price: $949.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Shape Square
- Overall Length 36 in
- Overall Width 36 in
- Overall Height 36 in
- Color Gray
Product Information
- Brand Petersen Manufacturing
- MFR # A36X36X36
- Zoro # G3479038
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Square |
Color | Gray |
Finish | Lite Sand Blast |
Material | Concrete |
Wall Thickness | 3 in |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Weight | 1,250 lb |
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 36 in, Overall Width 36 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 1,250 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Rigging/Climbing Rope, 5/8" Dia. x 600' L (AT170090183)
- ROADPRO 36" Winch Bar, Black Finish (RPWB-2H)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122448SL-Y)
- KEEPER Bungee Cord Reel, Black, 3/8"X75 feet (6417)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 24" Round Security Planter, Concrete (RP24X24)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors