Shop All Security Planters
Petersen Manufacturing
36" x 24" Security Planter, Concrete
Mfr # P36X24X24
Zoro # G3479476
product price: $473.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- Shape Square
- Overall Length 36 in
- Overall Width 24 in
- Overall Height 24 in
- Color Gray
Product Information
- Brand Petersen Manufacturing
- MFR # P36X24X24
- Zoro # G3479476
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Overall Height | 24 in |
Details
Item | Security Planter |
Shape | Square |
Color | Gray |
Material | Concrete |
Wall Thickness | 3 in |
Finish | Lite Sand Blast |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Weight | 810 lb |
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 24 in, Overall Width 24 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 810 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Complete Snubber Assemblies, Chain Sub A (045-082)
- RUBBERMAID COMMERCIAL Caster Kit, 5 In Dia, PK2 (GRFG9W71L1GRAY)
- BAUER LADDER Replacement Shoe Kit for Bauer FG and Alum. Extension/Straight Ladders (07016)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A6E30B3C2P6)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 24" Round Security Planter, Concrete (RP24X24)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 60in.Lx16in.Wx36in.H (TF4357W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- Petersen Manufacturing Security Planters