Shop All Guard Rails
Petersen Manufacturing
120" Security Barrier, Concrete
Mfr # TYPE 1 - 10'
Zoro # G3478828
product price: $1,220.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,220.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 120 in
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 1 - 10'
- Zoro # G3478828
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 120 in |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Shape | Rectangle |
Finish | Lite Sand Blast |
Item | Security Barrier |
Weight | 4,400 lb |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 36 in, Overall Length 120 in, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Weight 4,400 lb, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504515)
- HSI Nylon Slng, Reverse Eye Type 6, Three Ply, 4 in Web Width, 15ft L, 16,400lb (RE3-804-15)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks - 2 pack (WNTH04XL-2PK)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- BLUFF MANUFACTURING Approach Plate, 24 in. L (EPAP24)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- ZORO SELECT Bollard Cover , Yellow , 9 2/5 in Dia (1737)
- VESTIL Low Profile Rack Guard (NPG4-24)
- POST SHIELDS. Post Shields Inc. 6 in. H X 4 in. W X 4 in. L Plastic Brown Fence Post Protection (5282712020)
- Petersen Manufacturing Warehouse Safety Guards & Protectors