Shop All Security Planters
Petersen Manufacturing
12" Round Security Bollard, Concrete
Mfr # AL-1
Zoro # G2817285
product price: $389.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Shape Round
- Outside Dia. 12 in
- Overall Width 12 in
- Overall Height 30 in
- Color Gray
Product Information
- Brand Petersen Manufacturing
- MFR # AL-1
- Zoro # G2817285
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 12 in |
Overall Width | 12 in |
Overall Height | 30 in |
Details
Item | Security Bollard |
Shape | Round |
Color | Gray |
Net Weight | 290 lb |
Material | Concrete |
Finish | Lite Sand Blast |
Weight | 290 lb |
Description
Decorative Bollard, Overall Width 12 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 30 in, Weight 290 lb, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- ZORO SELECT Parapet Clamp Guardrail Systm, 3-1/2Ft. L (10K037)
- ORION ROPEWORKS Rope, 1/2" dia., 600 ft. L, All Purpose (570160-W1O-00600-05466)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 24" Round Security Planter, Concrete (RP24X24)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors